Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Meter Main, SU, 30 Spaces, 400A; 200A, Main Lug, 1 Phase

  • Mfr # SU3040D400FB

  • Zoro # G3303298


product price: $7,381.99
/ea
Free Shipping & Returns

Key Features

Main Circuit Breaker or Main Lug
Main Lug
Number of Spaces
30
Amps
400A; 200A
Phase
1
Short Circuit Current Rating
25kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU3040D400FB
Zoro #
G3303298
UPC #
-
Country of Origin
Mexico

Dimensions

Height
41-1/4 in
Width
28.25 in
Depth
7-1/2 in
Max. Wire Size
250 kcmil aluminium)service ground
Min. Wire Size
AWG 4

Details

Item
Meter Main
Main Circuit Breaker or Main Lug
Main Lug
Number of Spaces
30
Amps
400A; 200A
Phase
1
Short Circuit Current Rating
25kA
Series
SU
Enclosure NEMA Rating
NEMA 3R
Mounting Style
semi flush
Circuit Breaker Type
Homeline
Max. No. of Tandem Breakers
10
Standards
UL Listed
For Use With
POWERPACT Q Circuit Breaker, HOMELINE Mini Circuit Breaker, Series A L Meter-Pak Accessory
Electrical Connection
lugs service ground || studs line side
Service Disconnect Rated Current
200 A
Number Of Circuits
40
Ground Bar Kit
service disconnect (factory installed)
Hub type
A-L
Meter Socket Type
ringed
Tightening Torque
terminal screw 250 lb.in, AWG 4...250 kcmil, aluminium/copper || service ground 50 lb.in, AWG 1/0, aluminium/copper || service ground 45 lb.in, AWG 6...AWG 1, aluminium/copper || service ground 40 lb.in, AWG 8, aluminium/copper || branch lugs 50 lb.in, AWG 3...AWG 2/0, aluminium/copper || branch lugs 35 lb.in, AWG 6...AWG 4, aluminium/copper || branch lugs 25 lb.in, AWG 8, aluminium/copper || branch lugs 20 lb.in, AWG 14...AWG 10, aluminium/copper || branch lugs 20 lb.in, AWG 12...AWG 10, aluminium/copper || Cover 10 lb.in
Connections - Terminals
lugs
Bypass Type
class 320 manual bypass

Description

Homeline All In One combination service

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.