Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Meter Main, CUM, 0 Spaces, 400A; 200A, Main Lug, 1 Phase

  • Mfr # CUM400CB

  • Zoro # G4607748

CAD Available

product price: $8,018.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Main Circuit Breaker or Main Lug
Main Lug
Number of Spaces
0
Amps
400A; 200A
Phase
1
Short Circuit Current Rating
25kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CUM400CB
Zoro #
G4607748
UPC #
-
Country of Origin
Mexico

Dimensions

Height
43 in
Width
28.25 in
Depth
7.87 in
Max. Wire Size
250 kcmil aluminium)service ground
Min. Wire Size
AWG 4

Details

Item
Meter Main
Main Circuit Breaker or Main Lug
Main Lug
Number of Spaces
0
Amps
400A; 200A
Phase
1
Short Circuit Current Rating
25kA
Series
CUM
Standards
UL E-6294
Max. No. of Tandem Breakers
0
Mounting Style
surface || semi flush field installed flange kit
For Use With
POWERPACT L Circuit Breaker, POWERPACT Q Circuit Breaker, Series A L Meter-Pak Accessory
Bypass Type
manual bypass || class 320
Ground Bar Kit
service disconnect (factory installed)
Number Of Circuits
0
Meter Socket Type
ringed
Service Disconnect Rated Current
400 A
Electrical Connection
lugs service ground || studs line side
Hub type
A-L
CAD Available
Yes

Description

Combination service entrance,meter main

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.