Square D
Meter Main, EZM, 225A, 120/240V, 3 Phase
Mfr # EZML332225
Zoro # G4607641
product price: $5,059.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$5,059.99
Free 30-Day Returns
Key Features
- Amps 225A
- Voltage 120/240V
- Phase 3
- Circuit Breaker Type Meter-Pak
- Height 39.06 in
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, 90 deg., 2", 1.688-1.812, Mesh (RSR-9629-E)
- CAROL 24 AWG 25 Conductor Stranded Multi-Conductor Cable GY (C0748A)
- PYLE In-Wall Bt.Audio Receiver&Usb Charger (PWPBT67)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 24V AC, 60 Hz (LC1D40AB6)
- SQUARE D Panelboard Enclosure, MH, 42 Spaces, 225A (MH38)
- SQUARE D Panelboard Interior, EDB, EDG, EDJ, 30 Spaces, 125A, 277/480V, Convertible Main Lug, 3 Phase (NF430L1C)
- SQUARE D Circuit Breaker Enclosure, LA, 3 Spaces, 400A (LA400S)
- SQUARE D Circuit Breaker Enclosure, LAL, 125 to 400A, Main Circuit Breaker (LA400LS)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 42 Spaces, 400A, 120/240V, Convertible Main Lug, 3 Phase (NQ442L4C)
- SQUARE D Panelboard Interior, EDB, EDG, EDJ, 30 Spaces, 400A, 277/480V, Convertible, Main Lug, 3 Phase (NF430L4)
- SQUARE D Load Center, QO, 30 Spaces, 125A, 120/240V, PoN Convertible Main Lug, 1 Phase (QO130L125PG)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures