Zoro Homepage

Meter Main, EZM, 225A, 120/240V AC, 1 Phase

  • Mfr # EZM113225

  • Zoro # G4606932


product price: $2,933.99
/ea
Free Shipping & Returns

Key Features

Amps
225A
Voltage
120/240V AC
Phase
1
Height
43.41 in
Width
17.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZM113225
Zoro #
G4606932
UPC #
785901299684
Country of Origin
Mexico

Dimensions

Height
43.41 in
Width
17.38 in
Depth
8.09 in

Details

Item
Meter Main
Amps
225A
Voltage
120/240V AC
Phase
1
Series
EZM
Enclosure Material
Steel
Enclosure NEMA Rating
NEMA 3R
Bus Material
Aluminum
Circuit Breaker Type
Meter-Pak
Mounting Style
surface
Standards
UL Listed
For Use With
EZ Meter-Pak Meter Accessory
Bus Rated Current
800 A
Meter Socket Type
ringed
Wiring Configuration
3-wire
Number Of Meter Sockets
3
Bypass Type
no bypass
Number of jaws
4 without jaw release

Description

EZ Meter Pak,branch unit,3 position me

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.