Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Meter Main, MP, 120/240V AC, Main Lug, 1 Phase

  • Mfr # MP55125

  • Zoro # G4608061


product price: $2,080.99
/ea
Free Shipping & Returns

Key Features

Main Circuit Breaker or Main Lug
Main Lug
Voltage
120/240V AC
Phase
1
Height
42.37 in
Width
36.46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP55125
Zoro #
G4608061
UPC #
-
Country of Origin
Mexico

Dimensions

Height
42.37 in
Width
36.46 in
Depth
7.28 in
Min. Wire Size
AWG 1/0
Max. Wire Size
600 kcmil 1 aluminium

Details

Item
Meter Main
Main Circuit Breaker or Main Lug
Main Lug
Voltage
120/240V AC
Phase
1
Series
MP
Enclosure Material
Steel
Enclosure NEMA Rating
NEMA 3R
Bus Material
Aluminum
Mounting Style
surface
Standards
UL Listed
Circuit Breaker Type
Meter-Pak
Wiring Configuration
3-wire
Bypass Type
no bypass
Meter Socket Type
ringed
Number Of Meter Sockets
5
Number of jaws
4
Main Rated Current
400 A || 500 A
Meter Socket Rated Current
125 A
Bus Rated Current
500 A

Description

MP Meter Pak,main lugs,five ringed soc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.