Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Meter Main, MPL, 120/240V AC, Main Lug, 1 Phase

  • Mfr # MPL64225

  • Zoro # G4609154


product price: $3,659.99
/ea
Item requires special delivery charges. A $25.00 per item surcharge will be applied.

Key Features

Main Circuit Breaker or Main Lug
Main Lug
Voltage
120/240V AC
Phase
1
Height
67.37 in
Width
35.37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPL64225
Zoro #
G4609154
UPC #
785901336563
Country of Origin
Mexico

Dimensions

Height
67.37 in
Width
35.37 in
Depth
9.62 in
Max. Wire Size
600 kcmil 1 aluminium
Min. Wire Size
AWG 1/0

Details

Item
Meter Main
Main Circuit Breaker or Main Lug
Main Lug
Voltage
120/240V AC
Phase
1
Series
MPL
Enclosure Material
Steel
Enclosure NEMA Rating
NEMA 3R
Bus Material
Aluminum
Standards
UL Listed
Circuit Breaker Type
Meter-Pak
Mounting Style
surface
Meter Socket Rated Current
225 A
Bus Rated Current
600 A
Main Rated Current
400 A || 600 A
Meter Socket Type
ringless
Number Of Meter Sockets
4
Bypass Type
lever bypass
Number of jaws
5
Wiring Configuration
3-wire

Description

MP Meter Pak,meter center,four ringles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.