Zoro Homepage

Meter Main, RC, 30 Spaces, 200A, Main Lug

  • Mfr # RC3040M200SL

  • Zoro # G000422373


product price: $5,273.99
/ea
Free Shipping & Returns

Key Features

Main Circuit Breaker or Main Lug
Main Lug
Number of Spaces
30
Amps
200A
Short Circuit Current Rating
22kA
Height
48.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RC3040M200SL
Zoro #
G000422373
UPC #
-
Country of Origin
Mexico

Dimensions

Height
48.62 in
Width
18.35 in
Depth
6.05 in
Min. Wire Size
AWG 6 to 350 kcmil (aluminium/copper) line side; AWG 8 to AWG 2/0 (aluminium/copper) service ground

Details

Item
Meter Main
Main Circuit Breaker or Main Lug
Main Lug
Number of Spaces
30
Amps
200A
Short Circuit Current Rating
22kA
Series
RC
For Use With
QO Circuit Breaker
Number Of Tandem Circuit Breakers
10
Service Disconnect Rated Current
200 A
Device Mounting
surface
Branch Circuit Breaker Rated Current
200 A
Device Composition
service disconnect (factory installed)
Service Feed Location
OH || UG
Meter Socket Type
ringless
Bypass Type
lever bypass
Tightening Torque
Hub Type
A
Number Of Circuits
40
Electrical Connection
lugs line side || lugs service ground
Bus Rating
200.0 A

Description

The Square D Load Centers and Combination Service Entrance Devices, RC3040M200SL, meets Federal Specification W-P-115c as Type 1, Class 2, are UL Listed, suitable only for use as service equipment, meets EUSERC standards .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.