Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Meter Main, RC, 8 Spaces, 100A, Main Lug, 1 Phase

  • Mfr # RC816F100CH

  • Zoro # G3298982


product price: $1,222.99
/ea
Free Shipping & Returns

Key Features

Main Circuit Breaker or Main Lug
Main Lug
Amps
100A
Phase
1
Short Circuit Current Rating
22kA
Height
35.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RC816F100CH
Zoro #
G3298982
UPC #
-
Country of Origin
Mexico

Dimensions

Height
35.13 in
Width
14.37 in
Depth
4.67 in
Max. Wire Size
350 kcmil aluminium/copper)line side
Min. Wire Size
AWG 6

Details

Item
Meter Main
Main Circuit Breaker or Main Lug
Main Lug
Number of Spaces
8
Amps
100A
Phase
1
Short Circuit Current Rating
22kA
Series
RC
Enclosure NEMA Rating
NEMA 3R
Standards
UL E-6294
Circuit Breaker Type
Homeline
Max. No. of Tandem Breakers
8
Mounting Style
surface
For Use With
QO Circuit Breaker, HOMELINE Mini Circuit Breaker, Series A Meter-Pak Accessory
Tightening Torque
main lugs 250 lb.in, AWG 6...350 kcmil, aluminium/copper || service ground 50 lb.in, AWG 14...AWG 2/0, copper || service ground 50 lb.in, AWG 12...AWG 2/0, aluminium || branch lugs 35 lb.in, AWG 6...AWG 4, aluminium/copper || branch lugs 25 lb.in, AWG 8, aluminium/copper || branch lugs 20 lb.in, AWG 14...AWG 10, copper || branch lugs 20 lb.in, AWG 12...AWG 10, aluminium || Cover 10 lb.in
Service Disconnect Rated Current
100 A
Number Of Circuits
16
Electrical Connection
lugs line side || feed-thru lugs service ground
Hub type
A
Ground Bar Kit
service disconnect (factory installed)
Bypass Type
horn bypass
Meter Socket Type
ringless

Description

Homeline All In One combination service entrance devices are available with ring or ringless type meter socket designs. Devices have factory installed service disconnect(s) in most cases. Supplied with 100% branch neutrals, all unused terminals may be used for equipment grounding wires. These Homeline combination service entrance devices meet the Federal Specification W-P-115c as Type 1, Class 2 specifications. This service entrance meter main is supplied with feed thru lugs and has provisions for branch circuit breakers This Homeline combination service entrance meter main unit has a ringless meter socket with horn bypass. This unit can be feed from an overhead or underground service. The service disconnect is a QOM2100VH which has a maximum rating of 100 A. Device has a 22 kA short circuit current rating. Load center has 8 spaces which will accept up to 8 tandem Homeline circuit breakers. This unit has a NEMA 3R surface mounting enclosure that is 35.13 inches tall, 14.37 inches wide and 4.67 inches deep. The line side lugs will accept 6 AWG to 350 kcmil copper or aluminum wire. The service ground lug will accept 12 AWG to 2/0 AWG copper or aluminum wire. This Homeline combination service entrance meter main unit is UL Listed. Device meets EUSERC standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.