Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Meter Main, SC, 16 Spaces, 100A, Main Lug

  • Mfr # SC1624M100S

  • Zoro # G605810902

CAD Available

product price: $179.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Main Circuit Breaker or Main Lug
Main Lug
Number of Spaces
16
Short Circuit Current Rating
10kA
Height
26-1/2 in
Width
14.77 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SC1624M100S
Zoro #
G605810902
UPC #
785901308812
Country of Origin
Mexico

Dimensions

Height
26-1/2 in
Width
14.77 in
Depth
5.20 in
Max. Wire Size
AWG 2/0 aluminium)line side
Min. Wire Size
AWG 6

Details

Item
Meter Main
Main Circuit Breaker or Main Lug
Main Lug
Number of Spaces
16
Amps
100A
Short Circuit Current Rating
10kA
Series
SC
Mounting Style
surface
Circuit Breaker Type
Homeline
Max. No. of Tandem Breakers
8
Bypass Type
no bypass
Meter Socket Type
ringed
Ground Bar Kit
service disconnect (factory installed)
Electrical Connection
lugs line side || lugs service ground
Service Disconnect Rated Current
100 A
Number Of Circuits
24
Hub type
A
CAD Available
Yes

Description

The Square D surface mount CSED provides up to 125A metered service and a main circuit breaker or main lugs panel. The lightweight design makes it an ideal choice for smaller surface mount residential applications. These devices will accept up to a 125A maximum branch circuit breaker to accommodate larger residential loads or sub-feed requirements.


  • • Accommodates larger residential loads with up to 125 ampere maximum branch breaker provisions
  • • Accepts overhead or underground service feeds for maximum flexibility in meeting changing application requirements
  • • More wire bend space allows for easy line side wiring
  • • A 2.5 inch a hub provision above the right-side wire gutter provides easy exit for load center wires
  • • Factory installed blade guides on line and load meter jaws ensure proper alignment of meter blades with meter jaws to prevent meter socket damage
  • • 4.5 inch deep enclosures are lightweight and allow easy access to load center interior

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.