Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Meter Main, SC, 16 Spaces, 125A, Main Lug

  • Mfr # SC1624M125S

  • Zoro # G7685289


product price: $1,424.99
/ea
Free Shipping & Returns

Key Features

Main Circuit Breaker or Main Lug
Main Lug
Number of Spaces
16
Short Circuit Current Rating
10kA
Height
26-1/2 in
Width
14.77 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC1624M125S
Zoro #
G7685289
UPC #
-
Country of Origin
Mexico

Dimensions

Height
26-1/2 in
Width
14.77 in
Depth
5.20 in
Min. Wire Size
AWG 6
Max. Wire Size
AWG 2/0 aluminium)line side

Details

Item
Meter Main
Main Circuit Breaker or Main Lug
Main Lug
Number of Spaces
16
Amps
125A
Short Circuit Current Rating
10kA
Series
SC
Max. No. of Tandem Breakers
8
Circuit Breaker Type
Homeline
Mounting Style
surface
For Use With
QO Circuit Breaker, HOMELINE Mini Circuit Breaker, Series A Meter-Pak Accessory
Hub type
A
Ground Bar Kit
service disconnect (factory installed)
Number Of Circuits
24
Service Disconnect Rated Current
125 A
Electrical Connection
lugs line side || lugs service ground
Meter Socket Type
ringed
Bypass Type
no bypass

Description

The Square D Homeline Load Centers Surface Mount CSED, SC1624M125S, provides metered service and a main circuit breaker and 16 full branch spaces up to 24 circuits using tandems. All-In-Ones are UL Listed, suitable only for use as service equipment. This device meets EUSERC standarts, Federal Specification W-P-115c as Type 1, Class 2.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.