Meter pak accessory, hub, 1.25in wire size, Series A, rainproof, 3.31in
Mfr # A125
Zoro # G4608518
product price: $33.55
/eaKey Features
Height
2 in
Width
3.3 in
Depth
3.3 in
Series
A
Standards
UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A125
Zoro #
G4608518
UPC #
-
Country of Origin
India
Dimensions
Height
2 in
Width
3.3 in
Depth
3.3 in
Details
Item
Meter Main
Series
A
Standards
UL Listed
For Use With
QO Meter Main, HOMELINE All-in-Ones Combination Service Entrance, HOMELINE Meter Main
Shape Of Screw Head
slotted hexagonal
Ground Bar Kit
adaptor plate
Mounting Support
direct mounting on box
Hub type
A
Cable Entry
conduit entry 1.25"
Number Of Mounting Holes
4
Product Destination
conduit entry
Description
Square D individual meter sockets have provisions to feed a downstream main lug load center, main breaker load center, or an individually enclosed service disconnect. Units can have a combination of releases, horn, or no bypasses to handle any meter socket situation. Units supplied with hub opening in top end wall require the use of a bolt on hub or closing plate. This accessory is a hub which is rated for 1.25 in wire size on Series A systems. This hub is rainproof and measures at 3.31 inches tall, 3.31 inches wide and 1.03 inches deep.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.