Miniature Circuit Breaker, HOMELINE Series, 150A, 4 Pole, 240V AC, 10kA at 240V AC
Mfr # HOM2150BB
Zoro # G3303803
product price: $376.99
/ea
Free Shipping & Returns
Key Features
Series
HOMELINE
Amps
150A
Number of Poles
4
AC Voltage Rating
240V AC
Circuit Breaker Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HOM2150BB
Zoro #
G3303803
UPC #
-
Country of Origin
Mexico
Dimensions
Width
3.98 in
Depth
3.13 in
Height
5.39 in
Min. Wire Size
4 AWG (Cu/Al)
Max. Wire Size
300 kcmil (Cu/Al)
Details
Item
Miniature Circuit Breaker
Series
HOMELINE
Amps
150A
Number of Poles
4
AC Voltage Rating
240V AC
Circuit Breaker Type
Standard
Phase
1
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA at 240V AC
Terminal Connection
Lugs
DC Voltage Rating
Not Rated
Application
HACR rated Applications
For Use With
Homeline Load Center, All-in-Ones, CSED, Meter Main, Homeline Circuit Breaker Accessory
Features
Mercury Free
Standards
UL Listed
Description
Mini branch circuit breaker,Homeline,1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.