QO Series, 30A, 2 Pole, 120/240V AC, 65kA at 120/240V AC

  • Mfr # QH230
  • Zoro # G3575220
product price: 
$
240.59
/ea
Free Shipping & Returns

Key Features

Series
QO
Voltage
120/240V AC; 120V AC
Amps
30 A
Number of Poles
2
AC Voltage Rating
120V AC, 240V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QH230
Zoro #
G3575220
UPC #
-
Country of Origin
Mexico

Dimensions

Frame Size
QO
Width
38 mm
Depth
74 mm
Height
76 mm

Details

Item
Miniature Circuit Breaker
Series
QO
Voltage
120/240V AC; 120V AC
Amps
30 A
Number of Poles
2
AC Voltage Rating
120V AC, 240V AC
Circuit Breaker Type
Standard
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
65kA at 120/240V AC
Trip Type
Thermal Magnetic, Trip Free
Instantaneous Trip
Trip Free
Terminal Connection
Pressure Plate
Standards
UL Listed; CSA
Description/Special Features
Mercury Free
For Use With
QO Load Centers, QO Load Center Accessory
Tightening Torque
4.6-4.6 N.m
Breaking Capacity
65 kA 120/240 V AC, 65 kA 120 V AC
Number of Spaces Required
2
Ambient Air Temperature For Operation
40°C
Poles Description
2P
Electrical Connection
pressure plate
Circuit Breaker Application
HACR rated
Range of Product
QO

Description

Mini CB,QO,30 A,2P,120/240 V,65 kA,

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.