Mini circuit breaker accessory, Homeline, padlocking kit, 1 pole CAFI, DF, GFI, AFI, and EPD breakers, on/off lock
Mfr # HOMELEC1PA
Zoro # G3308301
product price: $6.15
/eaSold in multiples of 2 for $12.30
Key Features
Phase
single phase
Height
0.56 in
Width
2.73 in
Depth
0.88 in
Series
HOM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HOMELEC1PA
Zoro #
G3308301
UPC #
-
Country of Origin
Mexico
Dimensions
Height
0.56 in
Width
2.73 in
Depth
0.88 in
Details
Item
Load Center
Phase
single phase
Series
HOM
Circuit Breaker Type
Homeline
For Use With
HOMELINE Mini Circuit Breaker
Number Of Poles
1
Locking Options Description
locks On or Off
Description
Homeline,Load Center circuit breaker el
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.