Zoro Homepage

Miniature Circuit-Breaker, 1 Pole, 120V AC

  • Mfr # 9048471

  • Zoro # G604022986


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Amps
15A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Type
Ground Fault Circuit Interrupter
Circuit Breaker Mounting Style
Plug In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9048471
Zoro #
G604022986
UPC #
785901630982
Country of Origin
China

Dimensions

Width
1 in
Depth
2.98 in
Height
3.13 in
Max. Wire Size
8 AWG (Aluminium/Copper ); 10 AWG (Copper )
Min. Wire Size
14 AWG

Details

Item
Miniature Circuit Breaker
Amps
15A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Type
Ground Fault Circuit Interrupter
Circuit Breaker Mounting Style
Plug In
Terminal Connection
Screw Clamp
DC Voltage Rating
Not Rated
Standards
UL Listed
Application
HACR

Description

Single-pole combination AFCI circuit breaker is designed for arc-fault, overload and short-circuit protection of an electrical system. Designed to detect arcs that are caused by damaged, aged, or improperly used wires or cords and to disconnect the power. 10kA interrupting rating. Rated for 120 VAC. ANSI Certified and UL Listed. Carded.

Features
  • Plug-in - single pole
  • Combination afci
  • Amp rating - 15

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.