Miniature Circuit Breaker, HOMELINE Series, 15A, 2x1, 1x2 Pole, 120/240V AC, 10kA at 120V AC
Mfr # HOMT1515240
Zoro # G0840327
product price:Â $40.75
/eaKey Features
Series
HOMELINE
Amps
15A
Number of Poles
2x1, 1x2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Quad Tandem
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HOMT1515240
Zoro #
G0840327
UPC #
785901377023
Country of Origin
Mexico
Dimensions
Width
2 in
Depth
2.98 in
Height
3.13 in
Min. Wire Size
14 AWG (Cu/Al), 14 AWG (Cu), 12 AWG (Al)
Max. Wire Size
8 AWG (Cu/Al), 6 AWG (Cu), 6 AWG (Al)
Details
Item
Miniature Circuit Breaker
Series
HOMELINE
Amps
15A
Number of Poles
2x1, 1x2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Quad Tandem
Phase
1
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA at 120V AC
Terminal Connection
Lugs
DC Voltage Rating
Not Rated
Standards
UL Listed
For Use With
Homeline Load Center, All-in-Ones, CSED, Meter Main, Homeline Circuit Breaker Accessory
Features
Mercury Free
Application
HACR rated Applications
Trip Type
Standard
Description
Miniature Circuit Breaker 120/240V 15A, Series HOM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.