Zoro Homepage

Miniature Circuit Breaker, QO Series, 15A, 3 Pole, 240V AC, 10kA at 120/240V AC

  • Mfr # QO3155237

  • Zoro # G0840981


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Series
QO
Amps
15A
Number of Poles
3
AC Voltage Rating
240V AC
Circuit Breaker Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QO3155237
Zoro #
G0840981
UPC #
785901420712
Country of Origin
Mexico

Dimensions

Width
57 mm
Depth
74 mm
Height
76 mm
Max. Wire Size
8 AWG (Cu/Al)
Min. Wire Size
14 AWG (Cu/Al)
Wire Size
AWG 14 to AWG 8 copper or aluminium

Details

Item
Miniature Circuit Breaker
Series
QO
Amps
15A
Number of Poles
3
AC Voltage Rating
240V AC
Circuit Breaker Type
Standard
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA at 120/240V AC
Terminal Connection
Ring Tongue
DC Voltage Rating
Not Rated
Application
HACR rated Applications
Standards
UL Listed, CSA
Features
Mercury Free
Interrupt Rating
10 kA at 120/240V AC
For Use With
QO Load Centers, QO Load Center Accessory
Certifications
UL Listed; CSA
Ratings
HACR rated
Ambient Temperature Rating
104°F (40°C)
Tightening Torque
35.40 lbf.in (4 N.m)

Description

Miniature Circuit Breaker 240V 15A, Series QO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products