Miniature Circuit Breaker, 15A, 1 Pole, 120V AC, 10kA at 120V AC

  • Mfr # 6562722

  • Zoro # G504022901


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Amps
15A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Type
Ground Fault Circuit Interrupter
Circuit Breaker Mounting Style
Plug In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6562722
Zoro #
G504022901
UPC #
785901978695
Country of Origin
Mexico

Dimensions

Width
1 in
Depth
2.98 in
Height
3.13 in
Max. Wire Size
8 AWG (Cu/Al), 10 AWG (Cu)
Min. Wire Size
14 AWG (Cu/Al), 14 AWG (Cu)

Details

Item
Miniature Circuit Breaker
Amps
15A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Type
Ground Fault Circuit Interrupter
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA at 120V AC
Terminal Connection
Screw Clamp Terminals
DC Voltage Rating
Not Rated
Standards
UL Listed
Features
Mercury Free
Application
HACR rated Applications

Description

Square D by Schneider Electric Home line 15 Amp 1-pole Plug-on Neutral Dual Function Circuit Breaker is a space and labor saving device, engineered to meet prevailing National Electric Code requirements. This device combines 2 critical technologies; Combination Arc Fault protection and ground fault protection (class A), in a single, easy-to-install device.

Features
  • Innovative neutral connection design leads to fewer connections and faster installation, no pigtails which frees up gutter space
  • Compatible with Home line series 4 and newer load centers only
  • Rated for 120 VAC
  • Rated for 10,000 AIR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.