Zoro Homepage

Miniature Circuit Breaker, 15A, 1 Pole, 120V AC

  • Mfr # 6995005

  • Zoro # G204023246


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Amps
15A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Type
Ground Fault Circuit Interrupter
Circuit Breaker Mounting Style
Plug In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6995005
Zoro #
G204023246
UPC #
785901986010
Country of Origin
China

Dimensions

Width
1 in
Depth
2.98 in
Height
3.13 in
Max. Wire Size
8 AWG (Cu/Al), 10 AWG (Cu)
Min. Wire Size
14 AWG (Cu/Al), 14 AWG (Cu)

Details

Item
Miniature Circuit Breaker
Amps
15A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Type
Ground Fault Circuit Interrupter
Circuit Breaker Mounting Style
Plug In
Terminal Connection
Screw Clamp Terminals
DC Voltage Rating
Not Rated
Application
HACR rated Applications
Standards
UL Listed
Features
Mercury Free

Description

Combination Arc Fault protection and Ground Fault protection (class A) in a single device. Equipped with a diagnostic feature known as time-saver diagnostics which indicates the type of fault that last occurred on the circuit.

Features
  • Plug-On
  • Single Pole
  • Amp Rating - 15

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.