Square D
Miniature Circuit Breaker, 15A, 120/240V AC
Mfr # QOUR2155283CCC
Zoro # G3298273
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 15A
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
- Circuit Breaker Mounting Style Unit Mount
- Terminal Connection Ring Tongue
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BK (CR20BLK)
- BURNDY Ground Connector, 4AWG, 2.32In (GBL30)
- DAYTON Overload Relay, 0.16 to 0.25A, Class 10, 3P (6ECA4)
- MERSEN UL Class Fuse, A50QS Series, Fast-Acting, 600A, 500V AC, Non-Indicating (A50QS600-4)
- SQUARE D Miniature Circuit Breaker, QO Series 60A, 2 Pole, 120/240V AC (QO2601021)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 1 Pole, 120V AC, A Curve (QOB120GFI)
- SQUARE D Miniature Circuit Breaker, QOU Series 50A, 1 Pole, 120/240V AC (QOU150)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 2 Pole, 120/240V AC (QOB220HID)
- SQUARE D Miniature Circuit Breaker, QOU Series 80A, 3 Pole, 120/240V AC (QOU380)
- SQUARE D Miniature Circuit Breaker, QO Series 50A, 2 Pole, 120/240V AC (QO250)
- CARLING TECHNOLOGIES Circuit Breaker, 60A, 1 Pole, 240/277V AC, Medium Curve (CA1-BO-34-660-311-C)
- Square D Circuit Breakers