Miniature Circuit Breaker, HOMELINE Series, 20A, 2x1, 1x2 Pole, 120/240V AC, 10kA at 120/240V AC

  • Mfr # HOMT2020225

  • Zoro # G0840430


product price:  $42.45
/ea

Key Features

Series
HOMELINE
Amps
20A
Number of Poles
2x1, 1x2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Quad Tandem
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HOMT2020225
Zoro #
G0840430
UPC #
785901306344
Country of Origin
Mexico

Dimensions

Width
2 in
Depth
2.98 in
Height
3.13 in
Min. Wire Size
14 AWG (Cu/Al)
Max. Wire Size
8 AWG (Cu/Al)

Details

Item
Miniature Circuit Breaker
Series
HOMELINE
Amps
20A
Number of Poles
2x1, 1x2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Quad Tandem
Phase
1
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA at 120/240V AC
Terminal Connection
Lugs
DC Voltage Rating
Not Rated
Application
HACR rated Applications
For Use With
Homeline Load Center, All-in-Ones, CSED, Meter Main, Homeline Circuit Breaker Accessory
Standards
UL Listed
Features
Mercury Free
Trip Type
Standard

Description

Miniature Circuit Breaker 120/240V 20A, Series HOM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.