Shop SQUARE D

Miniature Circuit Breaker, E FRAME Series, 20A, 2 Pole, 277/480V AC, 65kA at 120V AC

  • Mfr # EGB24020

  • Zoro # G0845936


product price:  $776.99
/ea
Free Shipping & Returns

Key Features

Series
E FRAME
Number of Poles
2
AC Voltage Rating
277/480V AC
Circuit Breaker Type
Standard
Circuit Breaker Actuator
Toggle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EGB24020
Zoro #
G0845936
UPC #
785901311119
Country of Origin
Korea, Republic of

Dimensions

Frame Size
125A/EGB
Width
1.96 in
Depth
4.05 in
Height
5.66 in
Max. Wire Size
6 AWG (Cu/Al)
Min. Wire Size
12 AWG (Al), 14 AWG (Cu)

Details

Item
Miniature Circuit Breaker
Series
E FRAME
Amps
20 A
Number of Poles
2
AC Voltage Rating
277/480V AC
Circuit Breaker Type
Standard
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Bolt On
Max. AIR Rating
65kA at 120V AC
Trip Type
Thermal Magnetic
Terminal Connection
Lugs
DC Voltage Rating
Not Rated
Interrupt Rating
35 kA at 480Y/277V AC, 65 kA at 120/240V AC
Features
Mercury Free
For Use With
NF Panelboard
High Amp Trip Setting
875 A
Standards
cULus
Application
HACR rated Applications, HID rated Applications
Breaking Capacity Code
G
Local Signalling
Trip indicator
Module Type
E-Frame
Breaking Capacity
35 kA 277 V AC; 65 kA 240 V AC; 35 kA 480Y/277 V AC; 65 kA 120 V AC; 65 kA 120/240 V AC
Tightening Torque
30.09 lbf.in (3.4 N.m) 0.00 to 0.02 in² (2.5 to 16 mm²) (AWG 14 to AWG 6)
Protection Type
Short-circuit; Overload
Holding Current
270 A
Circuit Breaker Application
HACR rated; HID rated
AWG Gauge
AWG 12 to AWG 6 aluminium; AWG 14 to AWG 6 copper
Ambient Air Temperature For Operation
104°F (40°C)

Description

Miniature Circuit Breaker 480Y/277V 20A, Series EGB

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products