Miniature Circuit Breaker, QO Series, 20A, 2 Pole, 600V AC, 10kA at 120/240V AC
Mfr # QO2205237
Zoro # G0840975
product price: $47.65
/eaKey Features
Series
QO
Amps
20A
Number of Poles
2
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QO2205237
Zoro #
G0840975
UPC #
785901933083
Country of Origin
Mexico
Dimensions
Width
38 mm
Depth
74 mm
Height
76 mm
Max. Wire Size
8 AWG (Cu/Al)
Min. Wire Size
14 AWG (Cu/Al)
Details
Item
Miniature Circuit Breaker
Series
QO
Amps
20A
Number of Poles
2
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA at 120/240V AC
Terminal Connection
Ring Tongue
DC Voltage Rating
Not Rated
Standards
UL Listed, CSA
For Use With
QO Load Centers, QO Load Center Accessory
Application
HACR rated Applications
Features
Mercury Free
Interrupt Rating
10 kA at 120/240V AC
Description
Miniature Circuit Breaker 120/240V 20A, Series QO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.