Miniature Circuit Breaker, 20A, 1 Pole, 120/240V AC, 10kA 120 V AC

  • Mfr # QOB120PL5393

  • Zoro # G3575318


product price:  $139.99
/ea
Free Shipping & Returns

Key Features

Series
QO
Voltage
120/240V AC
Amps
20A
Number of Poles
1
AC Voltage Rating
120/240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QOB120PL5393
Zoro #
G3575318
UPC #
-
Country of Origin
Mexico

Dimensions

Width
19 mm
Depth
74 mm
Height
116 mm
Frame Size
QO

Details

Item
Miniature Circuit Breaker
Series
QO
Voltage
120/240V AC
Amps
20A
Number of Poles
1
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Circuit Breaker Mounting Style
Bolt On
Max. AIR Rating
10kA 120 V AC
Terminal Connection
Lugs
DC Voltage Rating
Not Rated
Description/Special Features
Mercury Free
Standards
UL Listed; CSA
Ambient Air Temperature For Operation
40°C
Number of Spaces Required
1
Range of Product
QO
Provided Equipment
60 in lead
Electrical Connection
box lugs
Poles Description
1P
Tightening Torque
4-4 N.m
Breaking Capacity
10 kA 120/240 V AC, 10 kA 240 V AC, 10 kA 120 V AC
Circuit Breaker Application
HACR rated
For Use With
QO Load Center Accessory
Trip Type
Thermal Magnetic, Trip Free
Instantaneous Trip
Trip Free
Circuit Breaker Actuator
Toggle

Description

Mini CB,QO,20 A,1P,120/240 V,10 kA,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.