Miniature Circuit Breaker, HOMELINE Series, 35A, 2 Pole, 240V AC, 10kA at 240V AC
Mfr # HOM235CP
Zoro # G0841191
product price: $19.89
/ea
Sold in multiples of 5 for $99.45
Key Features
Series
HOMELINE
Number of Poles
2
AC Voltage Rating
240V AC
Phase
1
Circuit Breaker Mounting Style
Plug In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HOM235CP
Zoro #
G0841191
UPC #
785901633167
Country of Origin
Mexico
Dimensions
Width
2 in
Depth
2.98 in
Height
3.13 in
Min. Wire Size
8 AWG (Cu/Al)
Max. Wire Size
2 AWG (Cu/Al)
Details
Item
Miniature Circuit Breaker
Series
HOMELINE
Amps
35A
Number of Poles
2
AC Voltage Rating
240V AC
Circuit Breaker Type
Standard
Phase
1
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA at 240V AC
Terminal Connection
Lugs
DC Voltage Rating
Not Rated
For Use With
Homeline Load Center, All-in-Ones, CSED, Meter Main, Homeline Circuit Breaker Accessory
Features
Mercury Free
Application
HACR rated Applications
Standards
UL Listed
Trip Type
Standard
Description
Miniature Circuit Breaker 120/240V 35A, Series HOM
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.