Shop SQUARE D

Miniature Circuit Breaker, E FRAME Series, 40A, 1 Pole, 277V AC, 65kA at 120V AC

  • Mfr # EGB14040

  • Zoro # G0846091


product price: 
$
254.99
/ea
Free Shipping & Returns

Key Features

Series
E FRAME
Amps
40 A
Number of Poles
1
AC Voltage Rating
277V AC
Circuit Breaker Type
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EGB14040
Zoro #
G0846091
UPC #
785901311102
Country of Origin
Mexico

Dimensions

Frame Size
125A/EGB
Width
0.98 in
Depth
4.05 in
Height
5.66 in
Min. Wire Size
12 AWG (Al), 14 AWG (Cu)
Max. Wire Size
2/0 AWG (Cu/Al)

Details

Item
Miniature Circuit Breaker
Series
E FRAME
Amps
40 A
Number of Poles
1
AC Voltage Rating
277V AC
Circuit Breaker Type
Standard
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Bolt On
Max. AIR Rating
65kA at 120V AC
Trip Type
Thermal Magnetic
Terminal Connection
Lugs
DC Voltage Rating
Not Rated
For Use With
NF Panelboard Accessory, NF Panelboards
Standards
cULus
Application
HID rated Applications, HACR rated Applications
Interrupt Rating
35 kA at 120/240/277V AC, 65 kA at 120V AC
Features
Mercury Free
High Amp Trip Setting
1800 A

Description

Miniature Circuit Breaker 277V 40A, Series EGB

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.