Miniature Circuit Breaker, 50A, 2 Pole, 120/240V AC, 10kA 120 V AC

  • Mfr # QOB250EPD5238

  • Zoro # G3575570


product price:  $790.99
/ea
Free Shipping & Returns

Key Features

Series
QO
Voltage
120/240V AC; 120V AC
Amps
50A
Number of Poles
2
AC Voltage Rating
120/240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QOB250EPD5238
Zoro #
G3575570
UPC #
-
Country of Origin
Mexico

Dimensions

Width
38 mm
Depth
74 mm
Height
105 mm
Frame Size
QO

Details

Item
Miniature Circuit Breaker
Series
QO
Voltage
120/240V AC; 120V AC
Amps
50A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Ground Fault Protecting Class B 30 mA
Circuit Breaker Mounting Style
Bolt On
Max. AIR Rating
10kA 120 V AC
Standards
UL Listed; CSA
Description/Special Features
Mercury Free
Breaking Capacity
10 kA 120/240 V AC, 10 kA 120 V AC
Number of Spaces Required
2
Tightening Torque
5-5 N.m, 4.6-4.6 N.m 4-20 mm² (AWG 12...AWG 4)
Circuit Breaker Application
not rated
Ambient Air Temperature For Operation
40°C
Electrical Connection
ring tongue
Range of Product
QO
Poles Description
2P
Trip Type
Thermal Magnetic, Trip Free
Instantaneous Trip
Trip Free
Circuit Breaker Actuator
Toggle
Terminal Connection
Ring

Description

Mini CB,QO,50 A,2P,120/240 V,10 kA,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products