Miniature Circuit Breaker, QO Series, 60A, 3 Pole, 240V AC, 10kA at 120/240V AC
Mfr # QO3605273
Zoro # G0839977
product price: $174.99
/ea
Free Shipping & Returns
Key Features
Series
QO
Amps
60A
Number of Poles
3
AC Voltage Rating
240V AC
Circuit Breaker Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QO3605273
Zoro #
G0839977
UPC #
785901604860
Country of Origin
Mexico
Dimensions
Width
57 mm
Depth
74 mm
Height
79 mm
Min. Wire Size
8 AWG (Cu)
Max. Wire Size
2 AWG (Cu)
Frame Size
QO
Details
Item
Miniature Circuit Breaker
Series
QO
Amps
60A
Number of Poles
3
AC Voltage Rating
240V AC
Circuit Breaker Type
Standard
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA at 120/240V AC
Terminal Connection
Ring Tongue
DC Voltage Rating
Not Rated
Features
Mercury Free
Standards
UL Listed, CSA
For Use With
QO Load Centers, QO Load Center Accessory
Application
HACR rated Applications
Interrupt Rating
10 kA at 120/240V AC
Instantaneous Trip
Trip Free
Circuit Breaker Actuator
Toggle
Trip Type
Thermal Magnetic, Trip Free
Description
Miniature Circuit Breaker 240V 60A, Series QO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.