Miniature Circuit Breaker, E FRAME Series, 125A, 3 Pole, 277/480V AC, 25kA at 120V AC
Mfr # EDB34125SA
Zoro # G0845391
product price: $2,849.99
/ea
Free Shipping & Returns
Key Features
Series
E FRAME
Amps
125A
Number of Poles
3
AC Voltage Rating
277/480V AC
Circuit Breaker Actuator
Toggle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EDB34125SA
Zoro #
G0845391
UPC #
785901129820
Country of Origin
Mexico
Dimensions
Frame Size
125A/EDB
Width
3.92 in
Depth
4.05 in
Height
5.66 in
Min. Wire Size
12 AWG (Al), 14 AWG (Cu)
Max. Wire Size
2/0 AWG (Cu/Al)
Details
Item
Miniature Circuit Breaker
Series
E FRAME
Amps
125A
Number of Poles
3
AC Voltage Rating
277/480V AC
Circuit Breaker Type
Shunt Trip
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Bolt On
Max. AIR Rating
25kA at 120V AC
Trip Type
Shunt Trip, Thermal Magnetic
Terminal Connection
Lugs
DC Voltage Rating
Not Rated
For Use With
NF Panelboard Accessory, NF Panelboards
Interrupt Rating
18 kA at 277/480Y/277V AC, 25 kA at 120/240V AC
High Amp Trip Setting
2300 A
Application
HACR rated Applications
Standards
cULus
Features
Mercury Free
Description
Miniature Circuit Breaker 480Y/277V 125A, Series EDB
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.