Zoro Homepage

Miniature Circuit Breaker, E FRAME Series, 15A, 2 Pole, 600V AC, 25kA at 120V AC

  • Mfr # EDB26015

  • Zoro # G0845498


product price: $489.99
/ea
Free Shipping & Returns

Key Features

Series
E FRAME
Number of Poles
2
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Circuit Breaker Actuator
Toggle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDB26015
Zoro #
G0845498
UPC #
785901234500
Country of Origin
Mexico

Dimensions

Frame Size
125A/EDB
Width
1.96 in
Depth
4.05 in
Height
5.66 in
Min. Wire Size
12 AWG (Al), 14 AWG (Cu)
Max. Wire Size
6 AWG (Cu/Al)

Details

Item
Miniature Circuit Breaker
Series
E FRAME
Amps
15A
Number of Poles
2
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Bolt On
Max. AIR Rating
25kA at 120V AC
Trip Type
Thermal Magnetic
Terminal Connection
Lugs
DC Voltage Rating
Not Rated
High Amp Trip Setting
875 A
Interrupt Rating
14 kA at 600Y/347V AC
For Use With
NF Panelboard Accessory, NF Panelboards
Features
Mercury Free
Application
HACR rated Applications
Standards
cULus
Local Signalling
Trip indicator
Protection Type
Overload; Short-circuit
Circuit Breaker Application
HACR rated
AWG Gauge
AWG 12 to AWG 6 aluminium; AWG 14 to AWG 6 copper
Holding Current
270 A
Breaking Capacity
14 kA 600Y/347 V AC
Ambient Air Temperature For Operation
104°F (40°C)
Breaking Capacity Code
D
Tightening Torque
30.09 lbf.in (3.4 N.m) 0.00 to 0.02 in² (2.5 to 16 mm²) (AWG 14 to AWG 6)
Module Type
E-Frame

Description

Miniature Circuit Breaker 600V 15A, Series EDB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.