
Miniature Circuit Breaker, E FRAME Series, 30A, 3 Pole, 600V AC, 25kA at 120V AC
Mfr # EDB36030
Zoro # G0845577
product price: $624.99
/ea
Free Shipping & Returns
Key Features
Series
E FRAME
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Circuit Breaker Actuator
Toggle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EDB36030
Zoro #
G0845577
UPC #
785901233961
Country of Origin
Mexico
Dimensions
Frame Size
125A/EDB
Width
2.94 in
Depth
4.05 in
Height
5.66 in
Max. Wire Size
6 AWG (Cu/Al)
Min. Wire Size
12 AWG (Al), 14 AWG (Cu)
Details
Item
Miniature Circuit Breaker
Series
E FRAME
Amps
30A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Bolt On
Max. AIR Rating
25kA at 120V AC
Trip Type
Thermal Magnetic
Terminal Connection
Lugs
DC Voltage Rating
Not Rated
For Use With
NF Panelboard Accessory, NF Panelboards
High Amp Trip Setting
875 A
Application
HACR rated Applications
Interrupt Rating
14 kA at 600Y/347V AC
Features
Mercury Free
Standards
cULus
Description
Miniature Circuit Breaker 600V 30A, Series EDB
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.