Miniature Circuit Breaker, E FRAME Series, 50A, 3 Pole, 277/480V AC, 100kA at 120V AC
Mfr # EJB34050
Zoro # G3979251
product price: $1,208.99
/ea
Free Shipping & Returns
Key Features
Series
E FRAME
Amps
50A
Number of Poles
3
AC Voltage Rating
277/480V AC
Circuit Breaker Actuator
Toggle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EJB34050
Zoro #
G3979251
UPC #
-
Country of Origin
Mexico
Dimensions
Frame Size
125A/EJB
Width
2.94 in
Depth
4.05 in
Height
5.66 in
Min. Wire Size
12 AWG (Al), 14 AWG (Cu)
Max. Wire Size
2/0 AWG (Cu/Al)
Details
Item
Miniature Circuit Breaker
Series
E FRAME
Amps
50A
Number of Poles
3
AC Voltage Rating
277/480V AC
Circuit Breaker Type
Standard
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Bolt On
Max. AIR Rating
100kA at 120V AC
Trip Type
Thermal Magnetic
Terminal Connection
Lugs
DC Voltage Rating
Not Rated
High Amp Trip Setting
1800 A
For Use With
NF Panelboard
Standards
cULus
Interrupt Rating
65 kA at 480Y/277V AC, 100 kA at 120/240V AC
Features
Mercury Free
Application
HID rated Applications, HACR rated Applications
Description
E Frame,circuit breaker,50 A,3 pole,
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.