Miniature Circuit Breaker, E FRAME Series, 50A, 3 Pole, 277/480V AC, 65kA at 120V AC

  • Mfr # EGB34050

  • Zoro # G6415981


product price: $1,000.49
/ea
Free Shipping & Returns

Key Features

Series
E FRAME
Number of Poles
3
AC Voltage Rating
277/480V AC
Circuit Breaker Type
Standard
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EGB34050
Zoro #
G6415981
UPC #
785901073024
Country of Origin
Mexico

Dimensions

Frame Size
125A/EGB
Width
2.94 in
Depth
4.05 in
Height
5.66 in
Min. Wire Size
12 AWG (Al), 14 AWG (Cu)
Max. Wire Size
2 AWG
Length
5.66 in

Details

Item
Miniature Circuit Breaker
Series
E FRAME
Amps
50A
Number of Poles
3
AC Voltage Rating
277/480V AC
Circuit Breaker Type
Standard
Phase
3
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Bolt On
Max. AIR Rating
65kA at 120V AC
Trip Type
Thermal Magnetic
Terminal Connection
Lugs
Phase Connection
AC
DC Voltage Rating
Not Rated
Standards
cULus
For Use With
Square D NF Panelboards
Features
Mercury Free
Interrupt Rating
35 kA at 480Y/277V AC, 65 kA at 120/240V AC
Application
HID rated Applications, HACR rated Applications
High Amp Trip Setting
1800 A
Max. Operating Temp.
104 Degrees F
Min. Operating Temp.
77 Degrees F
Compatible Panelboard/Load Center Series
NF
Voltage
480Y/277 VAC

Description

Miniature Circuit Breaker, Amps 50 A, AC Voltage Rating 277/480V AC, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Bolt On, Compatible Panelboard/Load Center Series NF, Phase Three, Series EGB, Max. AIR Rating 35kA at 277/488V AC, For Use With Square D NF Panelboards, Terminal Connection Lug, Frame Size 125A/EGB, Length 5.66 in, Width 2.94 in, Depth 4.05 in, Min. Operating Temp. 77 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.