Miniature Circuit Breaker, HOM Series, 15A, 1 Pole, 120V AC, 10kA

  • Mfr # HOM115DFC

  • Zoro # G9458107


product price:  $87.25
/ea
Free Shipping & Returns

Key Features

Series
HOM
Amps
15A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HOM115DFC
Zoro #
G9458107
UPC #
785901986010
Country of Origin
Mexico

Dimensions

Width
1 in
Depth
2.98 in
Height
3.13 in
Max. Wire Size
8 AWG (Cu/Al), 10 AWG (Cu)
Min. Wire Size
14 AWG (Cu/Al), 14 AWG (Cu)

Details

Item
Miniature Circuit Breaker
Series
HOM
Amps
15A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Type
Standard
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA
Terminal Connection
Screw Clamps
DC Voltage Rating
Not Rated
Application
HACR rated Applications
Standards
UL Listed
Features
Mercury Free
Trip Type
Standard

Description

Square D by Schneider Electric Homeline 15 amp 1-pole Dual Function Circuit Breaker is a space and labor saving device, engineered to meet prevailing NEC requirements. This device combines 2 critical technologies, Combination Arc Fault protection and Ground Fault protection (class A) in a single, easy-to-install device. The NEC now requires both Combination Arc Fault and Ground Fault protection on all 1-Pole, 15 amp and 20 amp kitchen and laundry circuits. Prior to the release of this new device, a contractor or homeowner's only choice would have been to use a Combination Arc Fault circuit breaker in conjunction with an expensive, bulky ground fault receptacle. The new dual function circuit breakers help reduce cost and eliminate the hassle of using 2 separate devices to provide this essential protection. It's a win for contractors and homeowners alike. Like all Square D CAFI circuit breakers, it is integrated with time saver diagnostics, a unique feature that provides additional circuit information and minimizes troubleshooting at the touch of a button.


  • • Compatible with all Homeline load centers
  • • 120V AC
  • • 10000 AIR
  • • ANSI certified and UL listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.