Miniature Circuit Breaker, HOM Series, 50A, 2 Pole, 120/240V AC, 10kA
- Mfr # HOM250CP
- Zoro # G8646046
Key Features
Specifications
Details
- MFR #
- HOM250CP
- Zoro #
- G8646046
- UPC #
- 47569062797
- Country of Origin
- Mexico
- Item
- Miniature Circuit Breaker
- Series
- HOM
- Amps
- 50 A
- Number of Poles
- 2
- AC Voltage Rating
- 120/240V AC
- Circuit Breaker Type
- Standard
- Circuit Breaker Mounting Style
- Plug In
- Max. AIR Rating
- 10kA
- Trip Type
- Common
- Terminal Connection
- Lugs
- DC Voltage Rating
- Not Rated
- Standards
- UL Listed
- Application
- HACR rated Applications
- Features
- Mercury Free
Dimensions
- Width
- 2 in
- Depth
- 2.98 in
- Height
- 3.13 in
- Min. Wire Size
- 8 AWG (Cu/Al)
- Max. Wire Size
- 2 AWG (Cu/Al)
Description
The Square D by Schneider electric Homeline 50 amp two-pole circuit breaker is used for overload and short-circuit protection of your electrical system. This breaker is compatible with Homeline load centers and CSED devices. The ANSI-certified and UL-listed unit is rated for 120/240 VAC and 10,000 air. Homeline circuit breakers are built with the same Square D brand quality you have come to expect at a price that makes them the best value in their class. Homeline circuit breakers are the best in class. Designed exclusively for the residential market, Homeline products offer everything you need to distribute electricity throughout your home.
- • Double Pole
- • 1" Format
- • Two-pole common trip
- • Compatible w/ Homeline load centers & CSED devices
- • Plug-on design, easy to install
- •
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.