Shop SQUARE D

Molded Case Circuit Breaker, POWERPACT B Series, 50A, 3 Pole, 277/480V AC, 25kA at 240V AC, B Curve

  • Mfr # BDA34050Y
  • Zoro # G6528879

product price: 
$
726.99
/ea
Free Shipping & Returns

Key Features

Series
POWERPACT B
Amps
50A
Number of Poles
3
AC Voltage Rating
277/480V AC
Circuit Breaker Type
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BDA34050Y
Zoro #
G6528879
UPC #
785901000198
Country of Origin
Korea, Republic of
Item
Molded Case Circuit Breaker
Series
POWERPACT B
Amps
50A
Number of Poles
3
AC Voltage Rating
277/480V AC
Circuit Breaker Type
Standard
Phase
3
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
25kA at 240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Al Mechanical Lug OFF End, I-Line ON End
Phase Connection
ABC
DC Voltage Rating
Not Rated
Curve Type
B
Standards
CSA C22.2 No 5, EN/IEC 60947-2, EN/IEC 60947-5-1, GB 14048.2, NEMA AB1, NMX J-266, UL 489
For Use With
Electrical Distribution Equipment, Industrial Control Panels
Color
Gray
Application
HACR rated Applications; Distribution
Interrupt Rating
25 kA at 208Y/120/220/240V AC, 14 kA at 500/525V AC, 18 kA at 380/415/440/480/277/600Y/347V AC, 10 kA at 250V DC
Features
Mercury Free; PVC Free
Min. Operating Temp.
-13 Degrees F
Max. Operating Temp.
158 Degrees F
Compatible Product Type
Electrical Distribution Equipment, Industrial Control Panels

Dimensions

Frame Size
125A/BD
Width
3.19 in
Depth
3.5 in
Height
5.39 in
Max. Wire Size
2 AWG
Min. Wire Size
14 AWG

Description

Molded Case Circuit Breaker, 50 A Amps, AC Voltage Rating 525V AC, Max. AIR Rating 25kA at 277/408V AC, For Use With Electrical Distribution Equipment, Industrial Control Panels, Series BDA, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating Not Rated, Terminal Connection Al Mechanical Lug OFF End, I-Line ON End, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Fixed, Phase Connection ABC, Frame Size 125A/BD, Circuit Breaker Mounting Style I-Line, Height 5.39 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.