Miniature Circuit Breaker, QO Series, 100A, 2 Pole, 120/240V AC, 10kA at 120/240V AC

  • Mfr # QOM2100MM

  • Zoro # G4057213


product price:  $416.99
/ea
Free Shipping & Returns

Key Features

Series
QO
Amps
100A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Main Breaker
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QOM2100MM
Zoro #
G4057213
UPC #
-
Country of Origin
Mexico

Dimensions

Frame Size
QOM2
Width
5.08 in
Depth
3.58 in
Height
5.59 in
Min. Wire Size
4 AWG (Cu/Al)
Max. Wire Size
300 kcmil (Cu/Al)

Details

Item
Miniature Circuit Breaker
Series
QO
Amps
100A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Main Breaker
Phase
1
Circuit Breaker Mounting Style
Bolt On
Max. AIR Rating
10kA at 120/240V AC
Instantaneous Trip
Trip Free
Terminal Connection
Lugs
DC Voltage Rating
Not Rated
For Use With
QO Load Center Accessory
Standards
UL Listed, CSA
Interrupt Rating
10 kA at 120/240V AC
Application
Primary Main Breaker
Features
Mercury Free
Circuit Breaker Actuator
Toggle
Trip Type
Thermal Magnetic, Trip Free

Description

QO main breaker,100 A,2 pole,120/240

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.