Square D

Miniature Circuit Breaker, QO Series 100A, 3 Pole, 120/240V AC


product price: $220.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Series QO
  • Number of Poles 3
  • AC Voltage Rating 120/240V AC
  • Circuit Breaker Type Standard
  • Phase 3
See all product information

Product Information

Dimensions

Frame Size 100A/QO
Width 2.24 in
Depth 2.91 in
Height 3.5 in
Max. Wire Size 2 AWG
Min. Wire Size 4 AWG
Length (Straight Wireway) 3.5 in
Length 3.5 in

Details

Item Miniature Circuit Breaker
Series QO
Amps 100A
Number of Poles 3
AC Voltage Rating 120/240V AC
Circuit Breaker Type Standard
Phase 3
Circuit Breaker Actuator Paddle
Circuit Breaker Mounting Style Plug In
Max. AIR Rating 22kA at 120/240V AC
Terminal Connection Lug
DC Voltage Rating Not Rated
Standards CSA, UL Listed
For Use With QO Load Centers and NQ Panelboards
Application HACR rated Applications
Interrupt Rating 22 kA at 120/240V AC
Features Mercury Free
Compatible Panelboard/Load Center Series QO
Voltage 240VAC

Description

Miniature Circuit Breaker, Amps 100 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type High Interrupting Capacity, Number of Poles 3, DC Voltage Rating Not Rated, Circuit Breaker Actuator Paddle, Circuit Breaker Mounting Style Plug In, Compatible Panelboard/Load Center Series QO, Phase Three, Series QO, Max. AIR Rating 22kA at 120/240V AC, For Use With QO Load Centers and NQ Panelboards, Terminal Connection Lug, Frame Size 100A/QO, Length 3.5 in, Width 2.25 in, Depth 2.91 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.