Miniature Circuit Breaker, QO Series, 10A, 2 Pole, 120/240V AC, 10kA at 120/240V AC
Mfr # QOU2103100
Zoro # G0840141
product price:Â $86.35
/ea
Free Shipping & Returns
Key Features
Series
QO
Amps
10A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QOU2103100
Zoro #
G0840141
UPC #
785901466529
Country of Origin
Mexico
Dimensions
Frame Size
100A/QOU
Width
1-1/2 in
Depth
2.95 in
Height
4.05 in
Min. Wire Size
14 AWG (Cu/Al)
Max. Wire Size
2 AWG (Cu/Al)
Details
Item
Miniature Circuit Breaker
Series
QO
Amps
10A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Unit Mount
Max. AIR Rating
10kA at 120/240V AC
Terminal Connection
Lugs
DC Voltage Rating
48V DC
Features
Mercury Free
Application
HACR rated Applications
Standards
IEC, CSA, UL Listed
Description
Miniature Circuit Breaker 120/240V 10A
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.