CAD

Miniature Circuit Breaker, QO Series, 125A, 2 Pole, 120/240V AC, 10kA at 120/240V AC

  • Mfr # QO2125
  • Zoro # G2794662
CAD Available
product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Series
QO
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Phase
Single
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QO2125
Zoro #
G2794662
UPC #
785901031093
Country of Origin
Indonesia

Dimensions

Frame Size
100A/QO
Width
1.5 in
Depth
2.91 in
Height
3-1/2 in
Min. Wire Size
4 AWG
Max. Wire Size
2 AWG
Length
3.5 in

Details

CAD Available
Yes
Item
Miniature Circuit Breaker
Series
QO
Amps
125A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Phase
Single
Circuit Breaker Actuator
Paddle
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA at 120/240V AC
Trip Type
Thermal Magnetic, Trip Free
Instantaneous Trip
Trip Free
Terminal Connection
Lug
DC Voltage Rating
48V DC
For Use With
QO Load Centers and NQ Panelboards
Standards
HACR, UL Listed
Interrupt Rating
10 kA at 120/240V AC
Features
Mercury Free
Application
HACR rated Applications
Min. Operating Temp.
77 Degrees F
Max. Operating Temp.
104 Degrees F
Compatible Panelboard/Load Center Series
QO
Voltage
120/240 VAC
Compatible Product Type
QO Load Centers and NQ Panelboards

Description

Miniature Circuit Breaker, Amps 125 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type Standard, Number of Poles 2, DC Voltage Rating 48V DC, Circuit Breaker Actuator Paddle, Circuit Breaker Mounting Style Plug In, Compatible Panelboard/Load Center Series QO, Phase Single, Series QO, Max. AIR Rating 10kA at 120/240V AC, For Use With QO Load Centers and NQ Panelboards, Terminal Connection Lug, Frame Size 100A/QO, Length 3.5 in, Width 1.5 in, Depth 2.9 in, Min. Operating Temp. 77 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.