Miniature Circuit Breaker, QO Series, 125A, 2 Pole, 120/240V AC, 42kA at 120/240V AC

  • Mfr # QOH2125

  • Zoro # G0842156


product price:  $701.99
/ea
Free Shipping & Returns

Key Features

Series
QO
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Circuit Breaker Actuator
Toggle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QOH2125
Zoro #
G0842156
UPC #
785901054887
Country of Origin
Mexico

Dimensions

Frame Size
QO
Width
57 mm
Depth
74 mm
Height
89 mm
Min. Wire Size
4 AWG (Cu/Al)
Max. Wire Size
2/0 AWG (Cu/Al)
Wire Size
AWG 4 to AWG 2/0 copper or aluminium

Details

Item
Miniature Circuit Breaker
Series
QO
Amps
125A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
42kA at 120/240V AC
Trip Type
Common
Terminal Connection
Lugs
DC Voltage Rating
Not Rated
Application
HACR rated Applications
Standards
UL Listed, CSA
Features
Mercury Free
Interrupt Rating
42 kA at 120/240V AC
Ratings
HACR rated
Certifications
UL Listed; CSA
Tightening Torque
49.56 lbf.in (5.6 N.m)
Ambient Temperature Rating
104°F (40°C)

Description

Miniature Circuit Breaker 120/240V 125A, Series QOH

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.