Miniature Circuit Breaker, QO Series, 15A, 1 Pole, 120V AC, 10kA at 120V AC

  • Mfr # QO115PDFC

  • Zoro # G9457529


product price:  $101.99
/ea
Free Shipping & Returns

Key Features

Series
QO
Amps
15A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Type
Ground Fault Circuit Interrupter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QO115PDFC
Zoro #
G9457529
UPC #
785901983859
Country of Origin
Mexico

Dimensions

Width
3/4 in
Depth
2.91 in
Height
4.76 in
Max. Wire Size
8 AWG (Cu/Al)
Min. Wire Size
14 AWG (Cu/Al)
Frame Size
QO

Details

Item
Miniature Circuit Breaker
Series
QO
Amps
15A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Type
Ground Fault Circuit Interrupter
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA at 120V AC
Terminal Connection
Pressure Plate
DC Voltage Rating
Not Rated
Standards
UL Listed, CSA
Interrupt Rating
10 kA at 120V AC
Application
HACR rated Applications
Features
Mercury Free
Trip Type
Thermal Magnetic, Trip Free
Circuit Breaker Actuator
Toggle
Instantaneous Trip
Trip Free

Description

Square D by Schneider Electric QO 15 Amp 1-pole Plug-on Neutral Dual Function Circuit Breaker is a space and labor saving device, engineered to meet prevailing NEC requirements. This device combines two critical technologies, Combination Arc Fault protection and Ground Fault protection (class A), in a single, easy-to-install device. The NEC now requires both Combination Arc Fault and Ground Fault protection on all 1-Pole, 15 Amp and 20 Amp kitchen and laundry circuits. Prior to the release of this new device, a contractor or homeowner's only choice would have been to use a Combination Arc Fault circuit breaker in conjunction with an expensive, bulky Ground Fault receptacle. The new Dual Function circuit breakers help reduce cost and eliminate the hassle of using two separate devices to provide this essential protection. It's a win for contractors and homeowners alike. Designed for reliability, the Homeline Plug-on Neutral Dual Function Circuit Breaker connects directly to the neutral bar, providing a time and labor-saving installation. Several advantages from the Plug-on Neutral design are fewer connections which lead to faster installation and an innovative neutral clip eliminates pigtails which in turn frees gutter space. Like all Square D CAFI Circuit Breakers, it is integrated with time saver Diagnostics, a unique feature that provides additional circuit information and minimizes troubleshooting at the touch of a button.


  • • Innovative neutral connection design leads to fewer connections and faster installation, no pigtails which frees up gutter space
  • • Compatible with QO plug-on neutral load centers only
  • • 120V AC
  • • 10000 AIR
  • • ANSI certified and UL listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.