This item is Discontinued.

Square D Miniature Circuit Breaker, QO Series, 15A, 2 Pole, 120/240V AC, 10kA at 120/240V AC QO215C

Miniature Circuit Breaker, QO Series, 15A, 2 Pole, 120/240V AC, 10kA at 120/240V AC (Discontinued)

  • Mfr # QO215C
  • Zoro # G908580960
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QO215C
Zoro #
G908580960
UPC #
47569522161
Country of Origin
United States

Dimensions

Frame Size
QO
Width
1-1/2 in
Depth
2.91 in
Height
2.99 in
Min. Wire Size
14 AWG (Cu/Al)
Max. Wire Size
8 AWG (Cu/Al)

Details

Item
Miniature Circuit Breaker
Series
QO
Amps
15A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA at 120/240V AC
Trip Type
Thermal Magnetic, Trip Free
Instantaneous Trip
Trip Free
Terminal Connection
Pressure Plate
DC Voltage Rating
Not Rated
Features
Mercury Free
Standards
UL Listed, CSA
Application
HACR rated Applications
Interrupt Rating
10 kA at 120/240V AC
Circuit Breaker Voltage
120/240 V
Circuit Breaker Actuator
Toggle

Description

The Square D by Schneider Electric QO 15 amp Two Pole Circuit Breaker is used for overload and short circuit protection of electrical system. This breaker is compatible QO load centers and CSED devices and it designed exclusively for the residential market.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.