Miniature Circuit Breaker, QO Series, 15A, 3 Pole, 120/240V AC, 22kA at 120/240V AC

  • Mfr # QOB315VH

  • Zoro # G2551656


product price:  $396.99
/ea
Free Shipping & Returns

Key Features

Series
QO
Number of Poles
3
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QOB315VH
Zoro #
G2551656
UPC #
785901371953
Country of Origin
Korea, Republic of

Dimensions

Frame Size
100A/QO
Width
2-1/4 in
Depth
2.91 in
Height
2.99 in
Min. Wire Size
14 AWG
Max. Wire Size
8 AWG
Length
3 in

Details

Item
Miniature Circuit Breaker
Series
QO
Amps
15A
Number of Poles
3
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Phase
3
Circuit Breaker Actuator
Paddle
Circuit Breaker Mounting Style
Bolt On
Max. AIR Rating
22kA at 120/240V AC
Trip Type
Thermal Magnetic, Trip Free
Instantaneous Trip
Trip Free
Terminal Connection
Pressure Plate
DC Voltage Rating
Not Rated
Standards
UL Listed
For Use With
NQ Panelboards
Features
Mercury Free
Interrupt Rating
22 kA at 120/240V AC
Application
HACR rated Applications
Min. Operating Temp.
77 Degrees F
Max. Operating Temp.
104 Degrees F
Compatible Panelboard/Load Center Series
QO
Voltage
240VAC

Description

Miniature Circuit Breaker, Amps 15 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type High Interrupting Capacity, Number of Poles 3, DC Voltage Rating Not Rated, Circuit Breaker Actuator Paddle, Circuit Breaker Mounting Style Bolt On, Compatible Panelboard/Load Center Series QO, Phase Three, Series QOB, Max. AIR Rating 22kA at 120/240V AC, For Use With Square D NQOD Panelboards, Terminal Connection Pressure Plate, Frame Size 100A/QO, Length 3 in, Width 2.25 in, Depth 2.91 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.