Miniature Circuit Breaker, QO Series, 20A, 2 Pole, 120/240V AC, 10kA at 120/240V AC
Mfr # QO220GFICP
Zoro # G610838342
product price:Â $269.99
/ea
Free Shipping & Returns
Key Features
Series
QO
Amps
20A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Ground Fault Circuit Interrupter
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
QO220GFICP
Zoro #
G610838342
UPC #
47569838316
Country of Origin
United States
Dimensions
Width
1.5 in
Depth
2.91 in
Height
4.13 in
Details
Item
Miniature Circuit Breaker
Series
QO
Amps
20A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Ground Fault Circuit Interrupter
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA at 120/240V AC
Terminal Connection
Pressure Plate
DC Voltage Rating
Not Rated
Description
QO Circuit Breaker, Mini, 20 A, 2 -Pole, 120/240 VAC, Plug Mounting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.