Miniature Circuit Breaker, QO Series, 30A, 3 Pole, 120/240V AC, 10kA at 120/240V AC
Mfr # QOUR3305283CCC
Zoro # G3300540
product price:Â $267.99
/ea
Free Shipping & Returns
Key Features
Series
QO
Amps
30A
Number of Poles
3
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
QOUR3305283CCC
Zoro #
G3300540
UPC #
-
Country of Origin
Mexico
Dimensions
Frame Size
100A/QOU
Width
2-1/4 in
Depth
2.95 in
Height
4.05 in
Min. Wire Size
14 AWG (Cu/Al)
Max. Wire Size
2 AWG (Cu/Al)
Details
Item
Miniature Circuit Breaker
Series
QO
Amps
30A
Number of Poles
3
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Unit Mount
Max. AIR Rating
10kA at 120/240V AC
Trip Type
Magnetic Strip
Terminal Connection
Ring Tongue
DC Voltage Rating
48V DC
Features
Mercury Free
Application
HACR rated Applications
Standards
CSA, IEC, CCC, UL Listed
Description
QOUR Miniature Circuit Breaker,30A,3P,
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.