Miniature Circuit Breaker, QO Series, 30A, 3 Pole, 240V AC, 10kA at 240V AC, B Curve

  • Mfr # QOB330EPD

  • Zoro # G3528682


product price:  $1,164.99
/ea
Free Shipping & Returns

Key Features

Series
QO
Amps
30A
Number of Poles
3
AC Voltage Rating
240V AC
Circuit Breaker Type
Ground Fault Protecting Class B 30 mA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QOB330EPD
Zoro #
G3528682
UPC #
785901982678
Country of Origin
Mexico

Dimensions

Frame Size
100A/QO
Width
2.24 in
Depth
2.91 in
Height
4.13 in
Max. Wire Size
4 AWG (Al), 6 AWG (Cu)
Min. Wire Size
12 AWG (Al), 14 AWG (Cu)
Length
4.12 in

Details

Item
Miniature Circuit Breaker
Series
QO
Amps
30A
Number of Poles
3
AC Voltage Rating
240V AC
Circuit Breaker Type
Ground Fault Protecting Class B 30 mA
Phase
3
Circuit Breaker Actuator
Paddle
Circuit Breaker Mounting Style
Bolt On
Max. AIR Rating
10kA at 240V AC
Terminal Connection
Lugs
DC Voltage Rating
Not Rated
Curve Type
B
Standards
UL Listed
For Use With
QO Load Centers and NQ Panelboards
Interrupt Rating
10 kA at 240V AC
Features
Mercury Free
Min. Operating Temp.
77 Degrees F
Compatible Panelboard/Load Center Series
NQ, QO
Max. Operating Temp.
104 Degrees F
Voltage
120/240 VAC
Instantaneous Trip
Trip Free
Trip Type
Thermal Magnetic, Trip Free

Description

Miniature Circuit Breaker, Amps 30 A, AC Voltage Rating 240V AC, Circuit Breaker Type Ground Fault Circuit Interrupter, Number of Poles 3, DC Voltage Rating Not Rated, Circuit Breaker Actuator Paddle, Circuit Breaker Mounting Style Bolt On, Compatible Panelboard/Load Center Series NQ, QO, Phase Three, Series QOB, Max. AIR Rating 10kA at 240V AC, For Use With QO Load Centers and NQ Panelboards, Terminal Connection Lug, Frame Size 100A/QO, Length 4.12 in, Width 2.25 in, Depth 2.91 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products