Miniature Circuit Breaker, QO Series, 30A, 3 Pole, 600V AC, 10kA at 240V AC

  • Mfr # QO330PL5392

  • Zoro # G0846688


product price:  $1,099.99
/ea
Free Shipping & Returns

Key Features

Series
QO
Amps
30A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QO330PL5392
Zoro #
G0846688
UPC #
785901956969
Country of Origin
Mexico

Dimensions

Width
2.24 in
Depth
2.91 in
Height
4.57 in
Max. Wire Size
2 AWG (Cu/Al)
Min. Wire Size
12 AWG (Al), 14 AWG (Cu)
Frame Size
QO

Details

Item
Miniature Circuit Breaker
Series
QO
Amps
30A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA at 240V AC
Terminal Connection
Lugs
DC Voltage Rating
Not Rated
Interrupt Rating
10 kA at 240V AC
Application
HACR rated Applications
Standards
UL Listed, CSA
For Use With
QO Load Centers, QO Load Center Accessory
Includes
48 in Lead
Features
Mercury Free
Instantaneous Trip
Trip Free
Trip Type
Thermal Magnetic, Trip Free
Circuit Breaker Actuator
Toggle

Description

Miniature Circuit Breaker 120/240V 30A, Series QO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.