Miniature Circuit Breaker, QO Series, 40A, 3 Pole, 120/240V AC, 10kA at 120/240V AC

  • Mfr # QOUQ340

  • Zoro # G3299728


product price:  $246.99
/ea
Free Shipping & Returns

Key Features

Series
QO
Amps
40A
Number of Poles
3
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QOUQ340
Zoro #
G3299728
UPC #
-
Country of Origin
Mexico

Dimensions

Frame Size
100A/QOU
Width
2-1/4 in
Depth
2.95 in
Height
4.05 in
Max. Wire Size
2 AWG (Cu/Al)
Min. Wire Size
14 AWG (Cu/Al)

Details

Item
Miniature Circuit Breaker
Series
QO
Amps
40A
Number of Poles
3
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Unit Mount
Max. AIR Rating
10kA at 120/240V AC
Terminal Connection
Lugs
DC Voltage Rating
48V DC
Standards
IEC, CSA, UL Listed
Application
HACR rated Applications
Features
Mercury Free
Trip Type
Magnetic Strip

Description

QOUQ Miniature Circuit Breaker,40A,3P,

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.