Miniature Circuit Breaker, QO Series, 50A, 2 Pole, 120/240V AC, 22kA at 120/240V AC

  • Mfr # QOB250VH

  • Zoro # G2999647


product price:  $207.99
/ea
Free Shipping & Returns

Key Features

Series
QO
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QOB250VH
Zoro #
G2999647
UPC #
785901054771
Country of Origin
Mexico

Dimensions

Frame Size
100A/QO
Width
1-1/2 in
Depth
2.91 in
Height
3.11 in
Max. Wire Size
2 AWG
Min. Wire Size
8 AWG
Length
3.12 in

Details

Item
Miniature Circuit Breaker
Series
QO
Amps
50A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Phase
1
Circuit Breaker Actuator
Paddle
Circuit Breaker Mounting Style
Bolt On
Max. AIR Rating
22kA at 120/240V AC
Trip Type
Thermal Magnetic, Trip Free
Instantaneous Trip
Trip Free
Terminal Connection
Lugs
DC Voltage Rating
Not Rated
For Use With
NQ Panelboards
Standards
UL Listed
Application
HACR rated Applications
Interrupt Rating
22 kA at 120/240V AC
Features
Mercury Free
Min. Operating Temp.
77 Degrees F
Compatible Panelboard/Load Center Series
QO
Max. Operating Temp.
104 Degrees F
Voltage
120/240 VAC

Description

Miniature Circuit Breaker, Amps 50 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type High Interrupting Capacity, Number of Poles 2, DC Voltage Rating Not Rated, Circuit Breaker Actuator Paddle, Circuit Breaker Mounting Style Bolt On, Compatible Panelboard/Load Center Series QO, Phase Single, Series QOB, Max. AIR Rating 22kA at 120/240V AC, For Use With Square D NQOD Panelboards, Terminal Connection Lug, Frame Size 100A/QO, Length 3.12 in, Width 1.5 in, Depth 2.91 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.